M18x1.5 Metric Male x 12mm OD Banjo - 1155172081

Order Code: ZT5370665S

£79.99 Inc VAT (20%)


Description

M18 x 1.5 Metric Male x 12mm Outside Diameter, Banjo, Light Duty, Steel, Maximum Working Pressure 315 bar, VOSS

Specifications for M18x1.5 Metric Male x 12mm OD Banjo - 1155172081
  • Product Type
    Hydraulic
  • Material
    Steel
  • Series
    Light Duty