M33x2 Metric Male x 25mm OD Banjo - 1155862081

Order Code: ZT5370792S

£119.99 Inc VAT (20%)


Description

M33 x 2 Metric Male x 25mm Outside Diameter, Banjo, Heavy Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for M33x2 Metric Male x 25mm OD Banjo - 1155862081
  • Product Type
    Hydraulic
  • Series
    Heavy Duty
  • Material
    Steel