M48x2 Metric Male x 42mm OD Banjo - 1155462081

Order Code: ZT5370901S

£219.99 Inc VAT (20%)
£229.994% off


Description

M48 x 2 Metric Male x 42mm Outside Diameter, Banjo, Light Duty, Steel, Maximum Working Pressure 200 bar, VOSS

Specifications for M48x2 Metric Male x 42mm OD Banjo - 1155462081
  • Series
    Light Duty
  • Material
    Steel
  • Product Type
    Hydraulic