1/4-6mm X M10X1.0 Triplelok MSC - 4M10F870MXS

1/4-6mm X M10X1.0 Triplelok MSC - 4M10F870MXS

Order Code: ZT5390056SCopy

£14.99 Inc VAT (20%)


Description

M10 x 1.0 Metric Male x (1/4") 6mm Outside Diameter, Triple-Lok Tube Fitting, O-Ring Seal, Stud Coupling, Steel, Parker

Specifications for 1/4-6mm X M10X1.0 Triplelok MSC - 4M10F870MXS
  • Product Type
    Hydraulic
  • Material
    Steel
  • Outside Diameter
    6mm
  • Thread Gender
    Male
  • Thread Type
    Metric
  • Seal Type
    O-Ring