1/4in BSP Female Test Point - 1-927-29-01-020

Order Code: ZT5371331S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

1/4" BSP Parallel Female, Hydraulic Test Point Coupling, Direct, Gauge Adaptor, Spradow, Steel, Nitrile Seal, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 630 bar, Spradow

Specifications for 1/4in BSP Female Test Point - 1-927-29-01-020
  • Material
    Steel
  • Working Temperature
    30°C to +100°C
  • Product Type
    Hydraulic