1/4in BSP Male x 1/4in BSP Female Swivel Joint - 2019-2639

1/4in BSP Male x 1/4in BSP Female Swivel Joint - 2019-2639

Order Code: ZT5384002S

£39.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male x 1/4" BSP Parallel Female, Hydraulic Swivel Joint, Zinc Plated Mild Steel, Maximum Pressure 200 bar, FT Pro

Specifications for 1/4in BSP Male x 1/4in BSP Female Swivel Joint - 2019-2639
  • Thread Size A
    1/4in
  • Material
    Mild Steel Zinc Plated
  • Product Type
    Hydraulic
  • Thread Size B
    1/4in
  • Maximum Working Pressure
    200bar
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome