Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
1/4in BSPP Male x 6mm Complete Banjo - 1152532007
By VOSS
Order Code:
ZT5370306S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 +
£22.79
5%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/quarterin-bspp-male-x-6mm-complete-banjo-1152532007/p/ZT5370306S
Add to quotation
View all Hydraulic Hose Fittings
Description
1/4" BSP Parallel Male, Complete Banjo, Heavy Duty, Steel, Maximum Working Pressure 500 bar, VOSS
Tags:
#BulkDiscount
Specifications
Specifications for 1/4in BSPP Male x 6mm Complete Banjo - 1152532007
Product Type
Hydraulic
Material
Steel
Series
Heavy Duty