1/4in NPT Male Test Point - 1-906-44-00-600

Order Code: ZT5371224S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

1/4" NPT Male, Hydraulic Test Point Coupling, Ball Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 630 bar, Spradow

Specifications for 1/4in NPT Male Test Point - 1-906-44-00-600
  • Working Temperature
    20°C to +100°C
  • Material
    Steel
  • Product Type
    Hydraulic