Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
Straight Connector 19mm Pack of 1 - PC07
By AUTOBAR
Order Code:
ZT3955207S
£6.09
each
Inc VAT (20%)
£286.23 minimum order value
Quantity
Price
Discount
1 - 49
£6.09
0%
50 +
£5.85
4%
Add to basket
Minimum order quantity: 47.
Get it by
Wed, 11th Dec
In Stock
GBP
286.23
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/straight-connector-19mm-pack-of-1-pc07/p/ZT3955207S
Add to quotation
View all Hydraulic Hose Fittings
Description
Plastic Straight Connector 19mm
Tags:
#BulkDiscount
Specifications
Specifications for Straight Connector 19mm Pack of 1 - PC07
Product Type
Straight Connector
Size
19mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome