Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
Straight Connector 3mm Pack of 1 - PC01
By AUTOBAR
Order Code:
ZT3955277S
£4.99
each
Inc VAT (20%)
£568.86 minimum order value
Add to basket
Minimum order quantity: 114.
Get it by
Wed, 15th Jan
In Stock
GBP
568.86
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/straight-connector-3mm-pack-of-1-pc01/p/ZT3955277S
Add to quotation
View all Hydraulic Hose Fittings
Description
Plastic Straight Connector 3mm
Specifications
Specifications for Straight Connector 3mm Pack of 1 - PC01
Type
Straight Connector
Diameter
3mm
Pack Quantity
1
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome