Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
Straight Connector 5mm - PC34
By AUTOBAR
Order Code:
ZT3955622S
£4.99
each
Inc VAT (20%)
£568.86 minimum order value
Add to basket
Minimum order quantity: 114.
Get it by
Wed, 11th Dec
In Stock
GBP
568.86
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/straight-connector-5mm-pc34/p/ZT3955622S
Add to quotation
View all Hydraulic Hose Fittings
Description
Plastic Straight Connector 5mm
Specifications
Specifications for Straight Connector 5mm - PC34
Material
Plastic
Type
Straight Connector
Size
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome