Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
Straight Connector 8mm Pack of 1 - PC25
By AUTOBAR
Order Code:
ZT3955416S
£6.19
each
Inc VAT (20%)
£290.93 minimum order value
Quantity
Price
Discount
1 - 49
£6.19
0%
50 +
£5.94
4%
Add to basket
Minimum order quantity: 47.
Get it by
Wed, 15th Jan
In Stock
GBP
290.93
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/straight-connector-8mm-pack-of-1-pc25/p/ZT3955416S
Add to quotation
View all Hydraulic Hose Fittings
Description
Plastic Straight Connector 8mm
Tags:
#BulkDiscount
Specifications
Specifications for Straight Connector 8mm Pack of 1 - PC25
Product Type
Straight Connector
Material
Plastic
Pack Quantity
1
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome