Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
Straight Hose Connector 14mm - PC43
By AUTOBAR
Order Code:
ZT3955588S
£6.29
each
Inc VAT (20%)
£295.63 minimum order value
Quantity
Price
Discount
1 - 49
£6.29
0%
50 +
£6.04
4%
Add to basket
Minimum order quantity: 47.
Get it by
Wed, 15th Jan
In Stock
GBP
295.63
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/straight-hose-connector-14mm-pc43/p/ZT3955588S
Add to quotation
View all Hydraulic Hose Fittings
Description
Plastic Straight Connector 14mm
Tags:
#BulkDiscount
Specifications
Specifications for Straight Hose Connector 14mm - PC43
Diameter
14mm
Product Type
Straight Hose Connector
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome