Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
T Connector 10mm - PC18
By AUTOBAR
Order Code:
ZT3955386S
£6.99
each
Inc VAT (20%)
£279.60 minimum order value
Quantity
Price
Discount
1 - 49
£6.99
0%
50 +
£6.71
4%
Add to basket
Minimum order quantity: 40.
Get it by
Wed, 15th Jan
In Stock
GBP
279.60
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/t-connector-10mm-pc18/p/ZT3955386S
Add to quotation
View all Hydraulic Hose Fittings
Description
T - Connector 10mm
Tags:
#BulkDiscount
Specifications
Specifications for T Connector 10mm - PC18
Type
T Connector
Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome