3/4in NPT Male x 3/4in NPT FEM Elbow - 50-5502-12-12

3/4in NPT Male x 3/4in NPT FEM Elbow - 50-5502-12-12

Order Code: ZT5391733SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.314%


Description

3/4" NPT Male x 3/4" NPT Female, Hydraulic Adaptor, Male x Fixed Female, 90┬░ Compact Elbow, Steel, Brennan

Specifications for 3/4in NPT Male x 3/4in NPT FEM Elbow - 50-5502-12-12
  • Thread Size B
    3/4in
  • Product Type
    Hydraulic
  • Material
    Steel
  • Thread Type
    NPT
  • Thread Gender
    Male
  • Angle
    90°