Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
X Piece Hose Connector 12mm - PC58
By AUTOBAR
Order Code:
ZT3955794S
£6.19
each
Inc VAT (20%)
£290.93 minimum order value
Quantity
Price
Discount
1 - 49
£6.19
0%
50 +
£5.94
4%
Add to basket
Minimum order quantity: 47.
Get it by
Wed, 11th Dec
In Stock
GBP
290.93
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/x-piece-hose-connector-12mm-pc58/p/ZT3955794S
Add to quotation
View all Hydraulic Hose Fittings
Description
X - Connector 12mm
Tags:
#BulkDiscount
Specifications
Specifications for X Piece Hose Connector 12mm - PC58
Diameter
12mm
Product Type
Hose Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome