Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
X Piece Hose Connector 6mm - PC55
By AUTOBAR
Order Code:
ZT3955652S
£6.29
each
Inc VAT (20%)
£295.63 minimum order value
Quantity
Price
Discount
1 - 49
£6.29
0%
50 +
£6.04
4%
Add to basket
Minimum order quantity: 47.
Get it by
Wed, 15th Jan
In Stock
GBP
295.63
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/x-piece-hose-connector-6mm-pc55/p/ZT3955652S
Add to quotation
View all Hydraulic Hose Fittings
Description
X - Connector 6mm
Tags:
#BulkDiscount
Specifications
Specifications for X Piece Hose Connector 6mm - PC55
Diameter
6mm
Product Type
Hose Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome