Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
Y Piece Hose Connector 12mm - PC51
By AUTOBAR
Order Code:
ZT3955759S
£6.49
each
Inc VAT (20%)
£279.07 minimum order value
Quantity
Price
Discount
1 - 49
£6.49
0%
50 +
£6.23
4%
Add to basket
Minimum order quantity: 43.
Get it by
Wed, 15th Jan
In Stock
GBP
279.07
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/y-piece-hose-connector-12mm-pc51/p/ZT3955759S
Add to quotation
View all Hydraulic Hose Fittings
Description
Y - Connector 12mm
Tags:
#BulkDiscount
Specifications
Specifications for Y Piece Hose Connector 12mm - PC51
Diameter
12mm
Product Type
Y Piece Hose Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome