1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF9024F24-700

1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF9024F24-700

Order Code: ZT5409623SCopy

£139.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female x 56mm Outside Diameter x 1.1/2" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, 90┬░ Swivel Female x Straight Swivel Female, Straight Hose End A x 90┬░ Elbow Hose End B, 500mm Bend Radius, 700mm Length, Burst Pressure 360 bar, Maximum Working Pressure 90 bar, FT Pro

Specifications for 1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF9024F24-700
  • Length
    700mm
  • Series
    Steel Braided
  • Product Type
    Hydraulic
  • Standards Met
    EN853-2 DIN20022
  • Hose Diameter
    56DN
  • Maximum Working Pressure
    90bar
    360bar
  • Outside Diameter
    56mm
  • Thread Gender
    Female
  • Inside Diameter
    1.1/2in
  • Thread Type
    BSPP