14.7mm OD x 6.4mm ID Hydraulic Hose SAE 100R5 - 1503-5

Order Code: ZT5373613S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£41.847%


Description

14.7mm Outside Diameter x 6.4mm Inside Diameter, Hydraulic Hose, 1 Wire 1 Yarn, 1503, Cut to Length, Per Metre, 85.9mm Bend Radius, Black, Textile Braid, Wire Braid, SAE 100R5, Bursting Pressure 840 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 210 bar, Danfoss Aeroquip

Specifications for 14.7mm OD x 6.4mm ID Hydraulic Hose SAE 100R5 - 1503-5
  • Product Type
    Hydraulic
  • Length
    1m
  • Series
    Cotton Braided
  • Colour
    Black
  • Material
    Textile Braid
  • Standards Met
    SAE 100R5