19.1mm OD x 5/8in ID Hydraulic Hose PTFE - SSPTFE-10

19.1mm OD x 5/8in ID Hydraulic Hose PTFE - SSPTFE-10

Order Code: ZT5440835S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

19.1mm Outside Diameter x 5/8" Inside Diameter, Hydraulic Hose, PTFE Hose, Smooth Bore, Cut to Length, Per Metre, 304 Stainless Steel Braid, Bursting Pressure 345 bar, Working Temperature -40┬░C to +121┬░C, Maximum Working Pressure 115 bar, FT Pro

Specifications for 19.1mm OD x 5/8in ID Hydraulic Hose PTFE - SSPTFE-10
  • Series
    PTFE
  • Product Type
    Hydraulic
  • Length
    1m
  • Material
    Stainless Steel Braid
  • Operating Temperature Range
    40°C to +121°C
  • Outside Diameter
    19.1mm
  • Hose Diameter
    19.1DN
  • Maximum Working Pressure
    345bar
  • Inside Diameter
    5/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome