19.6mm OD x 10.4mm ID Hydraulic Hose SAE 100R5 - 1503-8

Order Code: ZT5373597S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£45.998%


Description

19.6mm Outside Diameter x 10.4mm Inside Diameter, Hydraulic Hose, 1 Wire 1 Yarn, 1503, Cut to Length, Per Metre, 117.3mm Bend Radius, Black, Textile Braid, Wire Braid, SAE 100R5, Bursting Pressure 560 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 140 bar, Danfoss Aeroquip

Specifications for 19.6mm OD x 10.4mm ID Hydraulic Hose SAE 100R5 - 1503-8
  • Material
    Textile Braid
  • Length
    1m
  • Series
    Cotton Braided
  • Colour
    Black
  • Product Type
    Hydraulic
  • Standards Met
    SAE 100R5