1in 100R2AT Hydraulic Hose - 100R2AT-16-100

1in 100R2AT Hydraulic Hose - 100R2AT-16-100

Order Code: ZT5375446SCopy

£1,839.99 Inc VAT (20%)


Description

38.9mm Outside Diameter x 1" Inside Diameter, Hydraulic Hose, 2 Wire, 100R2AT, 100 Metre Coil, 300mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-2 DIN20022, Bursting Pressure 650 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 165 bar, FT Pro

Specifications for 1in 100R2AT Hydraulic Hose - 100R2AT-16-100
  • Material
    Synthetic Rubber
  • Length
    100m
  • Product Type
    Hydraulic
  • Colour
    Black
  • Series
    Steel Braided
  • Standards Met
    EN853-2 DIN20022
  • Outside Diameter
    38.9mm
  • Operating Temperature Range
    40°C to +100°C
  • Hose Diameter
    38.9DN
  • Inside Diameter
    1in
  • Maximum Working Pressure
    165bar
    650bar