23.1mm OD x 1/2in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-08-100

23.1mm OD x 1/2in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-08-100

Order Code: ZT5433922SCopy

£949.99 Inc VAT (20%)
£999.995% off


Description

23.1mm Outside Diameter x 1/2" Inside Diameter, Hydraulic Hose, 2 Wire Compact, MSHA 100R2, 100 Metre Coil, 180mm Bend Radius, Black, Synthetic Rubber, Wire Spiral, EN853 DIN20022, Bursting Pressure 1100 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 275 bar, FT Pro

Specifications for 23.1mm OD x 1/2in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-08-100
  • Length
    100m
  • Product Type
    Hydraulic
  • Colour
    Black
  • Material
    Synthetic Rubber
  • Series
    Steel Braided
  • Standards Met
    EN853 DIN20022
  • Hose Diameter
    23.1DN
  • Outside Diameter
    23.1mm
  • Maximum Working Pressure
    1100bar
  • Operating Temperature Range
    40°C to +100°C
  • Inside Diameter
    1/2in