3/8in 100R1AT Hydraulic Hose - 100R1AT-06-100

Order Code: ZT5373322S

£629.99 Inc VAT (20%)
£649.993% off


Description

18.1mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose, 1 Wire, 100R1AT, 100 Metre Coil, 130mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-1 DIN20022, Bursting Pressure 720 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 180 bar, FT Pro

Specifications for 3/8in 100R1AT Hydraulic Hose - 100R1AT-06-100
  • Length
    100m
  • Series
    Steel Braided
  • Material
    Synthetic Rubber
  • Colour
    Black
  • Product Type
    Hydraulic
  • Standards Met
    EN853-1 DIN20022