3/8in BSP Female x 19.7mm OD x 3/8in ID Hydraulic Hose Assembly - BF9006F06-400

3/8in BSP Female x 19.7mm OD x 3/8in ID Hydraulic Hose Assembly - BF9006F06-400

Order Code: ZT5409168SCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.036%
10 +£14.0712%


Description

3/8" BSP Parallel Female x 19.7mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, 90┬░ Swivel Female x Straight Swivel Female, Straight Hose End A x 90┬░ Elbow Hose End B, 125mm Bend Radius, 400mm Length, Burst Pressure 1320 bar, Maximum Working Pressure 330 bar, FT Pro

Specifications for 3/8in BSP Female x 19.7mm OD x 3/8in ID Hydraulic Hose Assembly - BF9006F06-400
  • Length
    400mm
  • Series
    Steel Braided
  • Product Type
    Hydraulic
  • Standards Met
    EN853-2 DIN20022
  • Thread Gender
    Female
  • Maximum Working Pressure
    330bar
    1320bar
  • Inside Diameter
    3/8in
  • Thread Type
    BSPP
  • Outside Diameter
    19.7mm
  • Hose Diameter
    19.7DN