3/8in SAE100 100R17 Hydraulic Hose - 100R17-06-100

Order Code: ZT5373458S

£899.99 Inc VAT (20%)


Description

17.0mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose, 3 Wire Isobaric, 100R17, 100 Metre Coil, 65mm Bend Radius, Black, Synthetic Rubber, Wire Braid, SAE100 R17, Bursting Pressure 840 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 210 bar, FT Pro

Specifications for 3/8in SAE100 100R17 Hydraulic Hose - 100R17-06-100
  • Colour
    Black
  • Product Type
    Hydraulic
  • Series
    Steel Braided
  • Length
    100m
  • Material
    Synthetic Rubber
  • Standards Met
    SAE100 R17