5/16in SAE100 100R17 Hydraulic Hose - 100R17-05-100

5/16in SAE100 100R17 Hydraulic Hose - 100R17-05-100

Order Code: ZT5373414SCopy

£629.99 Inc VAT (20%)


Description

15mm Outside Diameter x 5/16" Inside Diameter, Hydraulic Hose, 2 Wire Isobaric, 100R17, 100 Metre Coil, 55mm Bend Radius, Black, Synthetic Rubber, Wire Braid, SAE100 R17, Bursting Pressure 840 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 210 bar, FT Pro

Specifications for 5/16in SAE100 100R17 Hydraulic Hose - 100R17-05-100
  • Colour
    Black
  • Length
    100m
  • Series
    Steel Braided
  • Material
    Synthetic Rubber
  • Product Type
    Hydraulic
  • Standards Met
    SAE100 R17
  • Outside Diameter
    15mm
  • Operating Temperature Range
    40°C to +100°C
  • Hose Diameter
    15DN
  • Inside Diameter
    5/16in
  • Maximum Working Pressure
    210bar
    840bar