5/8in 100R1AT Hydraulic Hose - 100R1AT-10-100

Order Code: ZT5373279S

£939.99 Inc VAT (20%)


Description

24.5mm Outside Diameter x 5/8" Inside Diameter, Hydraulic Hose, 1 Wire, 100R1AT, 100 Metre Coil, 200mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-1 DIN20022, Bursting Pressure 520 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 160 bar, FT Pro

Specifications for 5/8in 100R1AT Hydraulic Hose - 100R1AT-10-100
  • Series
    Steel Braided
  • Colour
    Black
  • Product Type
    Hydraulic
  • Length
    100m
  • Material
    Synthetic Rubber
  • Standards Met
    EN853-1 DIN20022