56.6mm OD x 46mm ID Hydraulic Hose SAE 100R5 - 1503-32

Order Code: ZT5373478S

£159.99 Inc VAT (20%)


Description

56.6mm Outside Diameter x 46mm Inside Diameter, Hydraulic Hose, 1 Wire 1 Yarn, 1503, Cut to Length, Per Metre, 366.6mm Bend Radius, Black, Textile Braid, Wire Braid, SAE 100R5, Bursting Pressure 98 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 24 bar, Danfoss Aeroquip

Specifications for 56.6mm OD x 46mm ID Hydraulic Hose SAE 100R5 - 1503-32
  • Length
    1m
  • Colour
    Black
  • Product Type
    Hydraulic
  • Series
    Cotton Braided
  • Material
    Textile Braid
  • Standards Met
    SAE 100R5