Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hoses
Flexible Tap Connector 15mm x 3/4" x 30cm WRAS Certified C X F
By Preston
Order Code:
ZT2673566S
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
3.59
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hoses/flexible-tap-connector-15mm-x-three-quarter-inch-x-30cm-wras-certified-c-x-f/p/ZT2673566S
Add to quotation
View all Hydraulic Hoses
Description
Flexible Tap Connector 15mm x 3/4" x 30cm WRAS Certified C x F
Tags:
#BulkDiscount
Specifications
Specifications for Flexible Tap Connector 15mm x 3/4" x 30cm WRAS Certified C X F
Length
30cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome