Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Hydraulic Hoses & Fittings
/
Hydraulic Hoses
GP60 Hydraulic Hose 650mm Long (746875)
By Gates
Order Code:
ZT2749207S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
6-8
working days
Add to quotation
View all Hydraulic Hoses
Description
GP60 GATES HYDRAULIC HOSE 650mm LONG (746875)
Tags:
#BulkDiscount
Specifications
Specifications for GP60 Hydraulic Hose 650mm Long (746875)
Length
650mm
Product Type
Hydraulic Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome