1/2in BSP Female x 23.1mm OD x 1/2in ID Hydraulic Hose Assembly - BF9008F08-800

1/2in BSP Female x 23.1mm OD x 1/2in ID Hydraulic Hose Assembly - BF9008F08-800

Order Code: ZT5409259S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.895%


Description

1/2" BSP Parallel Female x 23.1mm Outside Diameter x 1/2" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, 90┬░ Swivel Female x Straight Swivel Female, Straight Hose End A x 90┬░ Elbow Hose End B, 180mm Bend Radius, 800mm Length, Burst Pressure 1100 bar, Maximum Working Pressure 275 bar, FT Pro

Specifications for 1/2in BSP Female x 23.1mm OD x 1/2in ID Hydraulic Hose Assembly - BF9008F08-800
  • Length
    800mm
  • Series
    Steel Braided
  • Product Type
    Hydraulic
  • Standards Met
    EN853-2 DIN20022
  • Outside Diameter
    23.1mm
  • Thread Gender
    Female
  • Inside Diameter
    1/2in
  • Thread Type
    BSPP
  • Hose Diameter
    23.1DN
  • Maximum Working Pressure
    275bar
    1100bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome