Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Pumps
200170 PUMP C/W GAUGE IN METAL TIN
By Sykes-Pickavant
Order Code:
ZT1190492X
£629.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
629.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-pumps/200170-pump-c-w-gauge-in-metal-tin/p/ZT1190492X
Add to quotation
View all Hydraulic Pumps
Description unavailable
Specifications
Specifications for 200170 PUMP C/W GAUGE IN METAL TIN
MFR Part No.
20017000
Weight
10
Product Type
Single Speed Hydraulic Hand Pump
Pressure Rating Stage 1
10000lb/in²
Oil Port Thread
3/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome