0
1

202010 20 TONNE HYDRAULIC PULLER LESS PUMP

Order Code: ZT1190505X

£2,699.99 Inc VAT (20%)



Description unavailable

Specifications for 202010 20 TONNE HYDRAULIC PULLER LESS PUMP
  • MFR Part No.
    20201000
  • Includes
    20012000 1 x 20T Hydraulic Cylinder
  • Product Type
    Puller Set
  • Weight Each
    83kg
  • Additional Features
    Supplied in steel storage case
  • Number of Pieces
    12
  • Capacity
    to 530mm
  • Jaw Reach
    760mm
  • Pushing Capacity
    20Tonne
  • Number of Jaws
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome