0
1
2

Air Powered Hydraulic Pump 700 Bar

Order Code: ZT3110404S

£529.99 Inc VAT (20%)


Description

Designed to connect to a workshop airline, this air powered hydraulic pump from Laser® Tools is foot operated and delivers up to 700bar of pressure (10,000psi).

Features and Benefits
• Lightweight compact design for good portability
• Simple to use pedal control for easy operation
• Fitted with 3/8in. NPT hydraulic couplings for durability
• Integrated internal relief valve to ensure safe working
• Fitted with an oil level gauge to easily maintain oil levels
• Ample 1.8m hose length for easy movement while working

Typical Applications
• Automotive bodywork
• Bush and bearing removal and fitting

See full description
Specifications for Air Powered Hydraulic Pump 700 Bar
  • MFR Part No.
    4574
  • Weight
    8120g
  • Height
    127mm
  • Width
    204mm
  • Length
    242mm
  • Product Type
    Air Powered Hydraulic Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome