0
1
2
3

Hydraulic Two Speed Hand Pump 700 Bar

Order Code: ZT3110347S

£299.99 Inc VAT (20%)


Description

Designed for use with hydraulic rams, this hydraulic two-speed hand pump from Laser® Tools delivers up to 700bar of pressure (10,000psi) and is suitable for use in both vertical and horizontal positions.

Features and Benefits
• Manufactured from steel for durability
• Simple to use hand pump for easy operation
• Integrated automatic relief valve for safe operation
• Two-speed auto-switch for increased efficiency

Typical Applications
• Automotive repair
• Bodywork, bush and bearing presses

See full description
Specifications for Hydraulic Two Speed Hand Pump 700 Bar
  • MFR Part No.
    7861
  • Length
    530mm
  • Product Type
    Hydraulic Hand Pump
  • Width
    155mm
  • Height
    135mm
  • Weight
    7850g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome