Medium Duty Piston Motor - 74315-DAS

Order Code: ZT5402191S

£2,699.99 Inc VAT (20%)


Description

SAE B Flange Mounting, 1.125" straight keyed shaft, Piston motor, 1-5/16" SAE O-ring ports, 2 Bolt Flange, Keyed Drive Shaft, Piston Motor, 32.9cc/rev Displacement, Top Maximum Speed 3600 RPM, Manufacturers Code 74315-DAS, Maximum Working Pressure 345 bar, Vickers by Danfoss

Specifications for Medium Duty Piston Motor - 74315-DAS
  • Maximum Working Pressure
    345bar
  • Product Type
    Hydraulic
  • Series
    Medium Duty