Medium Duty Piston Motor - 74328-DAM

Order Code: ZT5402371S

£2,999.99 Inc VAT (20%)


Description

SAE B Flange Mounting, 1.125" straight keyed shaft, Piston motor, 1-5/16" SAE O-ring ports, 2 Bolt Flange, Keyed Drive Shaft, Piston Motor, 49.2cc/rev Displacement, Top Maximum Speed 3000 RPM, Manufacturers Code 74328-DAM, Maximum Working Pressure 328 bar, Vickers by Danfoss

Specifications for Medium Duty Piston Motor - 74328-DAM
  • Series
    Medium Duty
  • Maximum Working Pressure
    328bar
  • Product Type
    Hydraulic