Waste Bin Tipping Station, Hydraulic, With Foot Pump, Light Blue

Order Code: ZT2694042S

£3,999.99 Inc VAT (20%)


Description

Waste bin tipping station, hydraulic, with foot pump, light blue. Supplied = assembled. Overall length = 1570 mm. Overall width = 980 mm. Overall height = 1720 mm. Finish = painted. Colour = light blue RAL 5012. Suitable for 120 or 240 l waste bins. Dumping height approx. 1480 mm. Tilting angle up to 135°. For emptying and cleaning 120 and 240 l waste bins. Tilting angle up to 135°. Dumping height approx. 1480 mm. 2 swivel castors and 2 fixed castors made of solid rubber, 180 mm, 2 swivel castors with wheel stop, overall height 220 mm. Hydraulic drive with foot pump, approx. 39 strokes required.

See full description
Specifications for Waste Bin Tipping Station, Hydraulic, With Foot Pump, Light Blue
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Overall Height
    1720mm
  • Overall Length
    1570mm
  • Overall Width
    980mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome