JR12X16X20 Inner Ring

Order Code: ZT1039280X

£8.49 Inc VAT (20%)
£9.9915% off
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Inner Rings are made of rolling bearing steel and after hardening there bores, raceways and end surfaces are ground. Metric series inner rings may be used to provide inner raceway surfaces for metric series radial needle roller bearings and metric series drawn cup needle roller bearings.

Specifications for JR12X16X20 Inner Ring
  • Inside Diameter
    12mm
  • Outside Diameter
    16mm
  • MFR Part No.
    JR12x16x20
  • Product Type
    Inner Ring
  • Width
    20mm
  • Bearing Type
    Needle Roller