1 Synthetic ATF 12 X 1L

1 Synthetic ATF 12 X 1L

Order Code: ZT2814266S

£234.99 Inc VAT (20%)


Description

Mobil 1 Synthetic ATF is a multi-vehicle, fully synthetic automatic transmission fluid that outperforms conventional automatic transmission fluids and offers exceptional thermal stability. It is designed to meet the demanding requirements of modern passenger vehicles, including high-performance autoMobils, SUVs, SUTs, vans, and other light trucks.

Benefits

Provides outstanding resistance to oil breakdown and deposits
Improves overall transmission durability and cleanliness
Helps improve and extend transmission efficiency, smooth shifting performance and fuel economy
Keeps transmissions clean to help provide outstanding performance even under severe driving conditions
Provides significant wear protection, which can contribute to long transmission life
Promotes prompt and reliable lubrication at temperatures down to -51°C
Supports viscosity retention even under some of the most severe heavy-duty, high-temperature operating conditions
Compatible with mineral ATF fluids and all common seal materials
Specifications and Approvals

Meets or exceeds the requirements of:
JASO 1-A
Ford MERCON® V
Allison C-4
General Motors DEXRON® IIIH
General Motors DEXRON® IIIG
General Motors DEXRON® IIE
General Motors DEXRON® IID
General Motors DEXRON® II
General Motors DEXRON®
MAN 339 V1
Volvo 97340
Volvo 97341
Technical Details

Viscosity, cSt (ASTM D445):
@ 40ºC: 36.3
@ 100ºC: 7.4
Package

12 x 1L bottles

See full description
Specifications for 1 Synthetic ATF 12 X 1L
  • Product Type
    Synthetic ATF