0
1

1000 Thread Paste Lubricant 400ML

Order Code: ZT1037072X

Aerosol
400ml
£33.99 Inc VAT (20%)


Description

MOLYKOTE® 1000 Lubricant paste is a nickel and lead-free anti-seize solution designed to minimise wear and optimise friction in threaded fasteners and metal-to-metal joints, facilitating non-destructive disassembly. It is suitable for high-temperature environments, functioning effectively across a wide temperature range of -30°C to +650°C, while ensuring non-destructive dismantling even after extensive use. The paste provides excellent corrosion protection and maintains a consistent coefficient of friction in applications involving oiled bolts, even after multiple loosening and re-tightening cycles. Typical uses include cylinder head bolts, nozzle head screws in plastic injection molding machines, bolted joints in the chemical industry, and tension rings in centrifuges.

Features and Benefits
• Operates effectively under varying loads within a temperature spectrum of -30°C to +650°C
• Facilitates non-destructive disassembly even after extended exposure to high temperatures
• Provides robust protection against corrosion for various metal components
• Keeps friction levels stable for oiled bolts, ensuring reliability after multiple re-tightenings

Warnings
• Hazardous to the environment

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome