0
1
2
3

100G Dry Moly Paste Lubricant

Order Code: ZT1037061X

£69.99 Inc VAT (20%)


Description

A soft petroleum-based paste with a high moly content. Can be rubbed, or burnished on to the surface. Provides excellent load carrying. Dry film lubrication. Temperature range up to 450°C.

Specifications for 100G Dry Moly Paste Lubricant
  • Operating Temperature Range
    -50 to 450°C
  • Features
    Resistant to High Loads (up to 7,000 Kg/cm2)
    Prevents Galling, Pick-up and Seizure
    Ideal Where Wet Film Lubricants Cannot be Tolerated
    Excellent Wear Resistance
  • MFR Part No.
    10040
  • Container Type
    Tube
  • For Use On
    Bearings
  • Size
    100gm
  • Series
    Dry Moly
  • Product Type
    Dry Lubricant
  • Type
    Lubricant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome