110950 Nuto H 32 Pail 20L

Order Code: ZT2813727S

£109.99 Inc VAT (20%)


Description

Mobil Nuto H 32 is a premium quality hydraulic oil formulated with high-performance additives and special base oils to provide superior protection and performance in hydraulic systems. It is designed to offer excellent protection against wear, rust, oxidation and foaming, even under extreme operating conditions. This 20L pail is suitable for a wide range of applications, including agricultural, Mobil and construction equipment, and is suitable for use in systems requiring an ISO 32 viscosity grade. It also meets the requirements of a range of equipment manufacturers, including John Deere, Komatsu, Caterpillar and Bobcat, to name a few. Mobil Nuto H 32 is a high-performance hydraulic oil that offers superior protection and performance in hydraulic systems. It is formulated with high-performance additives and special base oils to provide long-term protection against wear, rust, oxidation and foaming, even under extreme operating conditions. This 20L pail is suitable for a wide range of applications, including agricultural, Mobil and construction equipment, and meets the requirements of equipment manufacturers such as John Deere, Komatsu, Caterpillar and Bobcat. Mobil Nuto H 32 is a reliable and cost-effective choice for hydraulic systems that require an ISO 32 viscosity grade.

See full description
Specifications for 110950 Nuto H 32 Pail 20L
  • Size
    20L
  • Container Type
    Pail
  • Product Type
    Hydraulic Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome