Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
119717 Cutting Oil 400ml
By Soudal
Order Code:
ZT3288108S
Qty of 6 for
£41.94
Inc VAT (20%)
£6.99 each
Quantity
Price
Discount
1 - 59
£6.99
0%
60 - 119
£6.64
5%
120 - 299
£6.29
10%
300 +
£5.94
15%
6
Add to basket
This product must be ordered in multiples of 6
Get it in
3-7
working days
Available
GBP
41.94
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/119717-cutting-oil-400ml/p/ZT3288108S
Add to quotation
View all Lubricants
Description
High Quality Oil Preventing Overheating Of Metals 400Ml N/A Aerosol
Tags:
#BulkDiscount
Specifications
Specifications for 119717 Cutting Oil 400ml
Volume
400ml
Product Type
Cutting Oil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome