148872 Univar Marcol 82 17Kg

Order Code: ZT2814670S

£299.99 Inc VAT (20%)


Description

Mobil Univar Marcol 82 is a high-performance, clear, colorless, odorless, and tasteless white oil that is used as a lubricant, coolant, and rust inhibitor. It is a highly refined petroleum product that is produced through a series of steps, including catalytic hydrogenation. This process removes impurities and contaminants, resulting in a high-quality lubricant that is safe for use in a variety of applications.

Mobil Univar Marcol 82 is an excellent choice for a variety of industrial and commercial applications, including:

Metalworking
Machining
Grinding
Drilling
Honing
Lapping
Polishing
Metal stamping
Plastic molding
Rubber processing
Textile manufacturing
Food processing
Pharmaceutical manufacturing
Chemical processing
Mobil Univar Marcol 82 is also a good choice for home and automotive use. It can be used to lubricate tools, machines, and vehicles. It can also be used to clean and protect metal surfaces.

Features and Benefits:

High-performance lubricant
Clear, colorless, odorless, and tasteless
Safe for use in a variety of applications
Excellent rust inhibitor
Long-lasting protection
Easy to use
Specifications:

Color: Clear
Odor: Odorless
Taste: Tasteless
Density: 0.864 g/cm3
Flash point: 325°F (170°C)
Pour point: -50°F (-46°C)
Viscosity: 200 cSt at 100°F (38°C)
Applications:

Metalworking
Machining
Grinding
Drilling
Honing
Lapping
Polishing
Metal stamping
Plastic molding
Rubber processing
Textile manufacturing
Food processing
Pharmaceutical manufacturing
Chemical processing
Home and automotive use
Storage and Handling:

Store in a cool, dry place.
Keep out of reach of children.
Do not ingest.
If swallowed, do not induce vomiting. Call a poison control center immediately.
Avoid contact with eyes. If contact occurs, flush eyes with water for 15 minutes and seek medical attention.
Use with adequate ventilation.
Dispose of properly.

See full description
Specifications for 148872 Univar Marcol 82 17Kg
  • Product Type
    Lubricant
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome