150272 ATF 3309 Pail 20L

Order Code: ZT2814022S

£179.99 Inc VAT (20%)


Description

Mobil ATF™ 3309 is an exceptionally high performance lubricant that meets original equipment manufacturers' specifications for use in certain slip-controlled lock-up automatic transmissions.



Features and Benefits
The unique formulation of Mobil ATF 3309 is designed to provide excellent lubrication of transmissions in specified slip-controlled lock-up automatic transmissions. These outstanding performance capabilities translate into significant operational benefits, including:

• Excellent lubricating characteristics for quiet operation and smooth shifting in approved transmissions

• Controlled friction properties for smooth and efficient transmission of power across all normal temperature ranges

• Helps to control transmission shudder and provide excellent vehicle driveability

• Helps to extend transmission life based on excellent wear control

• Long fluid life based on excellent oxidation resistance

• Excellent viscosity stability (high viscosity index) to help assure adequate lubrication without excessive thinning in severe high-temperature service or thickening at low starting temperatures

• Resistance to foaming

• Superb protection against rusting and corrosion

• Compatibility with synthetic rubber seal materials



Applications
Mobil ATF 3309 is recommended for use in transmissions requiring fluids of JWS 3309 or GM 9986195 quality levels. It is also recommended for service fill applications where Toyota T-IV or T4, T-III or T3 are called for. Please refer to the owners' manual for proper fluid requirements.

See full description
Specifications for 150272 ATF 3309 Pail 20L
  • Size
    20L
  • Product Type
    ATF 3309
  • Container Type
    Pail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome