150583 HyJet V 6 X 1 GAL

Order Code: ZT2814116S

£149.99 Inc VAT (20%)


Description

Mobil HyJet V is a Type V fire-resistant phosphate ester hydraulic fluid that offers superior thermal and hydrolytic stability to commercially available Type IV hydraulic fluids. It is designed for use in commercial aircraft phosphate ester hydraulic systems and meets the SAE AS1241 requirements. Mobil HyJet V is compatible in all proportions with commercial Type IV and Type V phosphate ester aviation hydraulic fluids.

Mobil HyJet V offers a number of advantages over other fire-resistant hydraulic fluids, including:

Longer fluid life
Reduced fuel consumption
Improved component life
Reduced maintenance costs
Exceptional resistance to flammability
Mobil HyJet V is the ideal choice for commercial aircraft operators who demand the highest level of performance and safety from their hydraulic fluids. It is backed by the Mobil brand, which is known for its quality and reliability.

Here are some of the key benefits of using Mobil HyJet V:

Longer fluid life: Mobil HyJet V has been shown to have more than twice the shelf life of Type IV fluids. This means that you can extend the intervals between fluid changes, which can save you money on maintenance costs.
Reduced fuel consumption: Mobil HyJet V has a low-density formulation that helps to reduce fuel consumption. This is because it requires less energy to pump than other hydraulic fluids.
Improved component life: Mobil HyJet V provides excellent protection against wear, corrosion, erosion, and deposit control. This can help to extend the life of your aircraft's hydraulic components, which can save you money on maintenance costs.
Reduced maintenance costs: Mobil HyJet V can help to reduce your aircraft's maintenance costs in a number of ways. First, its longer fluid life means that you need to change the fluid less often. Second, its low-density formulation helps to reduce fuel consumption. Third, its excellent protection against wear, corrosion, erosion, and deposit control can help to extend the life of your aircraft's hydraulic components.
Exceptional resistance to flammability: Mobil HyJet V has an exceptional resistance to flammability. This means that it is less likely to ignite in the event of a fire, which can help to protect your aircraft and its occupants.
If you are looking for a fire-resistant hydraulic fluid that offers superior performance and safety, then Mobil HyJet V is the ideal choice for you. It is backed by the Mobil brand, which is known for its quality and reliability.

See full description
Specifications for 150583 HyJet V 6 X 1 GAL
  • Product Type
    Hydraulic Fluid
  • Size
    6