Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
158034 Freeze Spray 400ml
By Soudal
Order Code:
ZT3288171S
Qty of 6 for
£20.34
Inc VAT (20%)
£3.39 each
Quantity
Price
Discount
1 - 59
£3.39
0%
60 - 119
£3.25
4%
120 - 299
£3.12
8%
300 - 599
£2.98
12%
600 +
£2.85
16%
6
Add to basket
This product must be ordered in multiples of 6
Get it in
7-13
working days
Available
GBP
20.34
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/158034-freeze-spray-400ml/p/ZT3288171S
Add to quotation
View all Lubricants
Description
Cold Shock Spray (Up To -50° Celsius) For Feeeing Up Seized Parts 400Ml N/A Aerosol
Tags:
#BulkDiscount
Specifications
Specifications for 158034 Freeze Spray 400ml
Product Type
Freeze Spray
Volume
400ml
Form
Aerosol
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome